Lenox
Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7853426
- Mfr #: 53381D2B51625
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$27.00
Subtotal: $27.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #53381D2B51625 Specifications
- Zoro #: G7853426
- Mfr #: 53381D2B51625
- UPC #: 082472533811
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 4 in
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/2 in
- Blade Length: 64 in
- Blade Thickness: 0.025 in
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Series: Diemaster 2
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 0 in to 1/4 in
- Use Case: General/Maintenance
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #53381D2B51625
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53444D2B154625
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53440D2B144370
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53442D2B144520
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1864506
- LENOX Band Saw Blade, 20 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 67218D2B206325
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51870D2B134115
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX Band Saw Blade, 15 ft. 9" x 3/4" x 0.035 80869CLB154800
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- M.K. MORSE - 13' 10"x 1" x 0.035 Bimetal Independence EXS 3/4 Band Saw Blade 5755341660BX1
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 26081D2B123925
- Lenox Power Saw Blades