Lenox

Band Saw Blade, 5 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  5 ft. 4 in L,  1/2" W,  18 TPI,  0.025" Thick,  Steel 97436D2B51650
Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 5 ft. 4 in
  • Width: 1/2"
  • Teeth per Inch: 18
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
See full product details
$30.14

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lenox #97436D2B51650 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 5 ft. 4 in
  • Width: 1/2"
  • Teeth per Inch: 18
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Length: 64 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • Blade Width: 1/2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Thickness: 0.025 in
  • Blade Series: Diemaster 2
  • Cutting Edge Style: Standard
  • For Material Thickness: 0 in to 1/8 in
  • For Material Width: 0 in to 1/4 in
  • Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #97436D2B51650

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.