BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 5 ft. 4 In. L

LENOX| Zoro #: G0365242| Mfr #: 80157D2B51625

$34.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalLength: 5 ft. 4"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365242 Mfr #: 80157D2B51625
Primary Saw Application: MetalLength: 5 ft. 4"
Thickness: 0.025"Width: 1/2"
Application: Contour CuttingGrade: Diemaster 2
Teeth per Inch: 10/14Item: Band Saw Blade
Material: BimetalFor Use With: Band Saws
Tooth Type: VariableCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Diemaster 2,Material Bimetal,Length 5 ft. 4 In.,Width 1/2 In.,Thickness 0.025 In.,Teeth per Inch 10/14,Tooth Type Variable,Application Contour Cutting

Reviews