Lenox
Band Saw Blade, 5 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7863530
- Mfr #: 80171D2B51665
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$29.00
Subtotal: $29.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80171D2B51665 Specifications
- Zoro #: G7863530
- Mfr #: 80171D2B51665
- UPC #: 082472801712
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 5-1/2 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 65-1/2 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 65-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #80171D2B51665
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80152D2B51525
- LENOX Band Saw Blade, 5 ft. 3-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82791D2B51605
- LENOX Band Saw Blade, 5 ft. 5-3/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 89332D2B51660
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 79630D2B123885
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 81639D2B144445
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 39298D2B51790
- LENOX Bi-Metal Band Saw Blade 73940CLB144545
- LENOX Band Saw Blade, CM 12 8X1 1/4 .042 3STPTR CM19152CL12667
- LENOX Band Saw Blade, Versa Pro, 17.6" x 1-1/2" 2030590
- LENOX Band Saw Blade, 12 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793086
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 450200
- Lenox Power Saw Blades