Lenox
Band Saw Blade, 5 ft. 5-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 84000D2B51665
Zoro # G7870278
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 9 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792616
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 99246D2B103200
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 36204D2B41325
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 87386D2B41325
- LENOX Band Saw Blade, 10 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1852186
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series 1792746
- LENOX Band Saw Blade, 12 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792728
- LENOX Band Saw Blade, 12 ft. 3-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81329D2B123750
- LENOX Band Saw Blade, 15 ft. 9" L, 3/4" W 1792642
- MORSE Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, Challenger Series ZWEN635C34S-15' 0
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 422627
- Lenox Power Saw Blades