Lenox
Band Saw Blade, 5 ft. 5-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7855088
- Mfr #: 66875D2B51665
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$27.66
Ships from United States
Subtotal: $27.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #66875D2B51665 Specifications
- Zoro #: G7855088
- Mfr #: 66875D2B51665
- UPC #: 082472668759
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 5-1/2 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Thickness: 0.025 in
- Blade Width: 3/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 65-1/2 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- For Material Thickness: 0 in to 1/8 in
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/4 in to 1/2 in
- Blade Material: Steel
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 65-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #66875D2B51665
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 27898D2B165030
- LENOX Band Saw Blade, 17 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1784240
- LENOX Band Saw Blade, 10 ft. 1-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1780957
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 86285D2B51790
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 95950QPB154725
- LENOX Band Saw Blade, 19 ft. 11 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 12718D2B196070
- LENOX Band Saw Blade, HRC, 174x1.25", 3/4T 80430HCB144420
- LENOX BandSaw Blade, WB 13 2X1 1/4 .042 1.1 HR 89197WBB134015
- LENOX Band Saw Blade, 12ft 10" L, 3/4"W, 8/12 TPI 18726CLB123910
- LENOX Band Saw Blade, 14 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1786041
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 82068D2B123910
- Lenox Power Saw Blades