Lenox
Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7863567
- Mfr #: 80167D2B51650
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$29.00
Subtotal: $29.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80167D2B51650 Specifications
- Zoro #: G7863567
- Mfr #: 80167D2B51650
- UPC #: 082472801675
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 5 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 1/4 in to 1/2 in
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Blade Width: 1/2 in
- Blade Series: Diemaster 2
- Blade Length: 65 in
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 65 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #80167D2B51650
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82313D2B51575
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80510D2B51790
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80152D2B51525
- LENOX Band Saw Blade, 7 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 16804D2B72250
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52762D2B134090
- LENOX Band Saw Blade, 5 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 83790D2B51755
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- LENOX Band Saw Blade, CL 33 2X1 .035 6/10 VVR 1801631
- LENOX Band Saw Blade, 16ft 10" x 1 1/4" x .042 1878958
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 80317D2B72390
- LENOX Band Saw Blade, 9 ft. 11-1/2" L 87881CLB93035
- Lenox Band Saw Blades