Lenox
Band Saw Blade, 5 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 26534D2B51650
Zoro # G7844877
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 3
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 87883CLB103050
- LENOX Band Saw Blade, 16 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 77892D2B165130
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 78117D2B72370
- LENOX Band Saw Blade, 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series 1793099
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 44700D2B92845
- LENOX Lenox QXP CTL Bandsaw Blade 8' 8-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick 1789320
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 10 ft. 5-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 47572D2B103190
- LENOX Band Saw Blade, 5 ft. 2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 88200D2B51580
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series 99318-13-04
- BOSCH 56-1/8 x 1/4 x 6TPI Wood BSB, 56-1/8 in L, 1/4" W, 6 TPI, 0.012" Thick BS5618-6W
- Lenox Power Saw Blades