Lenox
Band Saw Blade, 5 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7853846
- Mfr #: 62670D2B51650
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
$25.79
Subtotal: $25.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 81446D2B51740
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 26731D2B41440
- LENOX Band Saw Blade, 5 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 81835D2B51625
- LENOX Band Saw Blade, 10 ft. 9 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792846
- LENOX Band Saw Blade, 7 ft. 10-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 82962D2B72400
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 28020D2B61980
- LENOX Band Saw Blade, 20 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 65889D2B206095
- LENOX Band Saw Blade, 17 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 1803762
- LENOX Band Saw Blade, 8 ft. 5-5/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 26818D2B82580
- SUPERCUT 137-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 728026
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-07-11
- Lenox Power Saw Blades