Lenox
Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 82543D2B51715
Zoro # G7868981
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 81941D2B103050
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80273D2B123810
- LENOX Band Saw Blade, 5 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 66866D2B51525
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series 79647CLB113505
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series 94489QPB134115
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792870
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 48588D2B82540
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 77118D2B103135
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 15424D2B195920
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 531787
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 525373
- Lenox Band Saw Blades