Lenox
Band Saw Blade, 5 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7869718
- Mfr #: 83457D2B51700
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$27.55
Subtotal: $27.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #83457D2B51700
- Zoro #G7869718
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 5 ft. 7 in |
Width | 3/8" |
Blade Length | 67 in |
Blade Width | 3/8 in |
For Material Width | 1/2 in to 3/4 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 10 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Use Case | General/Maintenance |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
For Material Thickness | 1/8 in |
Blade Thickness | 0.035 in |
Tip Material | Bi-Metal |
Cutting Edge Style | Standard |
Blade Series | Diemaster 2 |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 67 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #83457D2B51700
Explore more
- LENOX Band Saw Blade, 19 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 77568D2B196045
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51865D2B123910
- LENOX Band Saw Blade, 21 ft. 4 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1812126
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 81233D2B72335
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 81971D2B103175
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1815372
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 94334D2B113480
- LENOX Band Saw Blade, 8 ft. 3 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 85942D2B82515
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39442CLB154725
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 400182
- SUPERCUT 138-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 203844
- Lenox Band Saw Blades