Skip to Main Content
customer-service Help

Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  5 ft. 8-1/2 in L,  1/2" W,  4 TPI,  0.035" Thick,  Steel 81586D2B51740
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.81
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 5 ft. 8-1/2 in
See full product details
Orders over $75 ship free.
Total: $32.81

Lenox #81586D2B51740 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 5 ft. 8-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • For Material Width: 1 in to 2 in
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Diemaster 2
  • Blade Thickness: 0.035 in
  • Blade Material: Steel
  • Cutting Edge Style: Hook
  • Blade Length: 68-1/2 in
  • Blade Width: 1/2 in
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 68-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #81586D2B51740