Lenox
Band Saw Blade, 5 ft. 8-1/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7833939
- Mfr #: 1764731
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
$27.55
Subtotal: $27.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 15589D2B123660
- LENOX Band Saw Blade, 15 ft. 3-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1862097
- LENOX Band Saw Blade, 8 ft. 2-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 66332D2B82510
- LENOX Band Saw Blade, 11 ft. 6 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 73017D2B113505
- LENOX Band Saw Blade, 26 ft. 6" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1852673
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1853233
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51961D2B134090
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 27907D2B133975
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 86745D2B41510
- LENOX Band Saw Blade, 5 ft. 5-3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 67779D2B51670
- LENOX Band Saw Blade, 16 ft. 1 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1803380
- Lenox Band Saw Blades