Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 5 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  5 ft. 8 in L,  1/2" W,  18 TPI,  0.025" Thick,  Steel 79626D2B51725
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.16
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 5 ft. 8 in
See full product details
Orders over $75 ship free.
Total: $32.16

Lenox #79626D2B51725 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 5 ft. 8 in
  • Width: 1/2"
  • Teeth per Inch: 18
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Material Thickness: 0 in to 1/8 in
  • For Material Width: 0 in to 1/4 in
  • Blade Thickness: 0.025 in
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Cutting Edge Style: Standard
  • Blade Width: 1/2 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Blade Length: 68 in
  • Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 68 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #79626D2B51725