Lenox
Band Saw Blade, 5 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7872910
- Mfr #: 87139D2B51725
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
$27.55
Subtotal: $27.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80283D2B123910
- LENOX Band Saw Blade, 31 ft. 3 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1814989
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 95486D2B92895
- LENOX Band Saw Blade, 4 ft. 8-1/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 78661D2B41425
- LENOX Band Saw Blade, 14 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 15256D2B144265
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1814850
- LENOX Band Saw Blade, 8 ft. 4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 27932D2B82540
- LENOX Band Saw Blade, 16 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 82916D2B164890
- LENOX Band Saw Blade, 14 ft. 10-5/8 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1843608
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80333D2B103050
- OLSON SAW Blade 44-7/8X1/2"18T Bx3 BM92343
- Lenox Power Saw Blades