Lenox

Band Saw Blade, 5 ft. 9-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  5 ft. 9-1/2 in L,  1/2" W,  6/10 TPI,  0.025" Thick,  Steel 85108D2B51765
Hover or click to zoom Tap to zoom
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/2"
  • Teeth per Inch: 6/10
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
See full product details
$37.51

Subtotal: $37.51

Lenox #85108D2B51765 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 5 ft. 9-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 6/10
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • Blade Material: Steel
  • For Material Thickness: 1/8 in to 1/4 in
  • Blade Width: 1/2 in
  • Cutting Edge Style: Variable
  • Blade Thickness: 0.025 in
  • Use Case: General/Maintenance
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Width: 1/2 in to 1 in
  • Blade Length: 69-1/2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 69-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in

Reviews of Lenox #85108D2B51765

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.