customer-service Help
Lenox

Band Saw Blade, 5 ft. 9-5/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  5 ft. 9-5/8 in L,  3/8" W,  6 TPI,  0.035" Thick,  Steel 66431D2B51770
Hover or click to zoom Tap to zoom
$33.14
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 3/8"
See full product details
Orders over $75 ship free.

Total: $33.14

Lenox #66431D2B51770 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 5 ft. 9-5/8 in
  • Width: 3/8"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Cutting Edge Style: Hook
  • Tip Material: Bi-Metal
  • For Material Thickness: 1/4 in to 5/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 3/8 in
  • Blade Length: 69-5/8 in
  • Use Case: General/Maintenance
  • For Material Width: 1 in to 2 in
  • Blade Thickness: 0.035 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: Diemaster 2
  • Blade Material: Steel
  • Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 69-5/8 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #66431D2B51770