Lenox
Band Saw Blade, 5 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7869955
- Mfr #: 83790D2B51755
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$28.00
Subtotal: $28.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 14 ft. 8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 52041D2B144470
- LENOX Band Saw Blade, 11 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1843186
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80252D2B103175
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 67878D2B61840
- LENOX Band Saw Blade, 4 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1789865
- LENOX Band Saw Blade, 16 ft. 1 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1863932
- LENOX Band Saw Blade, 6 ft. 8-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 39468D2B62050
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 52644D2B72390
- LENOX Band Saw Blade, 11 ft. 11 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1799778
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 704112
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel ZHBDR18 -11'6
- Lenox Band Saw Blades