Lenox
Band Saw Blade, 5 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7846651
- Mfr #: 29707D2B51755
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$32.08
Ships from United States
Subtotal: $32.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #29707D2B51755 Specifications
- Zoro #: G7846651
- Mfr #: 29707D2B51755
- UPC #: 082472297072
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 5 ft. 9 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Material: Steel
- Blade Length: 69 in
- For Material Width: 1/4 in to 1/2 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Blade Width: 1/4 in
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 0 in to 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 69 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #29707D2B51755
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 29471D2B103125
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 29402D2B72310
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 27886D2B41510
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81726D2B72335
- LENOX Band Saw Blade, 21 ft. 10 in L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1820338
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 98963D2B51530
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 94997D2B51585
- LENOX Band Saw Blade, 11 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 78477D2B113530
- LENOX Band Saw Blade, 4 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 69149D2B41450
- Lenox Power Saw Blades