Lenox
Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7880951
- Mfr #: 98963D2B51530
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft.
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$27.66
Subtotal: $27.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #98963D2B51530 Specifications
- Zoro #: G7880951
- Mfr #: 98963D2B51530
- UPC #: 082472989632
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft.
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Cutting Edge Style: Variable
- Blade Length: 60 in
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/4 in to 1/2 in
- Blade Material: Steel
- Blade Width: 1/2 in
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 60 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #98963D2B51530
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 20 ft. 2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 48137D2B206145
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 28581D2B92870
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1824832
- LENOX Band Saw Blade, 11 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1813671
- LENOX Band Saw Blade, 6 ft. L, 3/8" W, 4 TPI, 0.035" Thick, Steel 94782D2B61830
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 99057D2B72325
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Band Saw Blade, CM 12X1 .035 3 STPTR CM17023CL12000
- LENOX Band Saw Blade, 15 ft. 1 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 92810D2B154595
- LENOX Band Saw Blade, 23 ft. 11 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1805789
- Lenox Band Saw Blades