Lenox
Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7838315
- Mfr #: 1803391
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$25.80
Subtotal: $25.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1803391
- Zoro #G7838315
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 5 ft. |
Width | 1/2" |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 60 in |
Blade Width | 1/2 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 14 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
Application | Metalworking |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Blade Thickness | 0.035 in |
Blade Series | Diemaster 2 |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Steel |
Cutting Edge Style | Standard |
Use Case | General/Maintenance |
Tip Material | Bi-Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 60 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1803391
Explore more
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 26516D2B123860
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1807027
- LENOX Band Saw Blade, 17 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1786403
- LENOX Band Saw Blade, 8 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792692
- LENOX Band Saw Blade, 9 ft. 1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1852115
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 95602D2B113365
- LENOX Band Saw Blade, HRC, 174x1.25", 3/4T 80430HCB144420
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81922D2B92870
- LENOX Band Saw Blade, 19 ft. 4-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 72015D2B195905
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1865879
- SUPERCUT 104.25-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 459159
- Lenox Power Saw Blades