Lenox
Band Saw Blade, 6 ft. 1 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7875458
- Mfr #: 90044D2B61855
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$34.72
Ships from United States
Subtotal: $34.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #90044D2B61855 Specifications
- Zoro #: G7875458
- Mfr #: 90044D2B61855
- UPC #: 082472900446
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft. 1 in
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Material: Steel
- For Material Width: 0 in to 1/4 in
- Blade Length: 73 in
- Blade Width: 3/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 73 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #90044D2B61855
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 39104D2B61840
- LENOX Band Saw Blade, 6 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 97638D2B61995
- LENOX Band Saw Blade, 6 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52334D2B62085
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel 98477D2B154570
- LENOX Band Saw Blade, 14 ft. 1 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1802677
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 95683D2B144370
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX Band Saw Blade, CL 33 2X1 .035 6/10 VVR 1801631
- LENOX Band Saw Blade, 16ft 10" x 1 1/4" x .042 1878958
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 531862
- M.K. MORSE - 15' x 1" x 0.035 Bimetal M42 8/12 Band Saw Blade 4255811800BX1
- Lenox Power Saw Blades