Lenox
Band Saw Blade, 6 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7832995
- Mfr #: 16519D2B62095
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$31.03
Subtotal: $31.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #16519D2B62095 Specifications
- Zoro #: G7832995
- Mfr #: 16519D2B62095
- UPC #: 082472165197
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft. 10-1/2 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Width: 1/4 in
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 82-1/2 in
- For Material Width: 0 in to 1/4 in
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 82-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #16519D2B62095
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 80097D2B92870
- LENOX Band Saw Blade, 9 ft. 3-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 19120D2B92830
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1801604
- LENOX Band Saw Blade, 10 ft. 7-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 28497D2B103240
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 47367D2B51575
- LENOX Band Saw Blade, 9 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792616
- LENOX Band Saw Blade, 17 ft. 4" L, 1" W, 5/8 TPI 76910CLB175285
- LENOX Band Saw Blade, 13 ft. 1" L, 1" W, 6/10 TPI 29174CLB133990
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 390438
- LENOX Band Saw Blade, 4 ft. 2-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 69378D2B41290
- Lenox Power Saw Blades