Lenox
Band Saw Blade, 6 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7860660
- Mfr #: 77982D2B62085
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$33.20
Subtotal: $33.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #77982D2B62085 Specifications
- Zoro #: G7860660
- Mfr #: 77982D2B62085
- UPC #: 082472779820
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft. 10 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Thickness: 0.035 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Standard
- Tip Material: Bi-Metal
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Blade Length: 82 in
- For Material Width: 1/4 in to 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 82 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #77982D2B62085
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 26537D2B61980
- LENOX Band Saw Blade, 6 ft. 1 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 79224D2B61855
- LENOX Band Saw Blade, 6 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 48490D2B62005
- LENOX Band Saw Blade, 12 ft. 3 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 97731D2B123745
- LENOX Band Saw Blade, 8 ft. 6-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 48024D2B82605
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1793045
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- LENOX Band Saw Blade 46 Tpi 1 1/4X.042 14Ft 9, 14 ft. 9" L, 1-1/4" W, 46 TPI, 0.042" Thick 28385RPB144495
- LENOX Band Saw Blade, 16 ft. 4" L, 1/2" W 1820481
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.020" Thick, Bimetal ZWECW18MAT-9' 11-1/2
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 11' 5" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick 75669D2B113480
- Lenox Band Saw Blades