Skip to Main Content
customer-service Help

Band Saw Blade, 6 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel

  • Zoro #: G7845979
  • Mfr #: 28408D2B62085
Lenox Band Saw Blade,  6 ft. 10 in L,  1/2" W,  6 TPI,  0.025" Thick,  Steel 28408D2B62085
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.53
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 6 ft. 10 in
See full product details
Orders over $75 ship free.

Lenox #28408D2B62085 Specifications

  • Zoro #: G7845979
  • Mfr #: 28408D2B62085
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 6 ft. 10 in
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Blade Thickness: 0.025 in
  • Blade Length: 82 in
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Hook
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/2 in
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Series: Diemaster 2
  • Blade Material: Steel
  • For Material Width: 1 in to 2 in
  • Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 82 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #28408D2B62085