Lenox
Band Saw Blade, 6 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7879229
- Mfr #: 96721D2B62085
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$31.00
Subtotal: $31.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #96721D2B62085 Specifications
- Zoro #: G7879229
- Mfr #: 96721D2B62085
- UPC #: 082472967210
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 10 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- For Material Thickness: 0 in to 1/8 in
- Blade Width: 1/4 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Series: Diemaster 2
- Blade Length: 82 in
- For Material Width: 1/4 in to 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Cutting Edge Style: Variable
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 82 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #96721D2B62085
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 77300D2B61930
- LENOX Band Saw Blade, 6 ft. 2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 86643D2B61880
- LENOX Band Saw Blade, 6 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 86539D2B61830
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 13854D2B113605
- LENOX Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 86707D2B113380
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 47602D2B82665
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Band Saw Blade, 14 ft. 6" L 87930CLB144420
- LENOX Band Saw Blade, 13 ft 3" L, 1" W, 2/3 TPI 2075429
- SUPERCUT 100 L, 0.125 W, 0.025 Thick, Carbon Steel 433029
- STARRETT Band Saw Blade, 6 ft. L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal 91120-06
- Lenox Power Saw Blades