Lenox
Band Saw Blade, 6 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 1829517
Zoro # G7840589
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 79581D2B92945
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1807917
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series 94960QPB134115
- LENOX Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 27866RPB185640
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81993D2B134115
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI 79691CLB92745
- LENOX Band Saw Blade, 10 ft. 1-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 88650D2B103085
- LENOX Band Saw Blade, 8 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 27560D2B82565
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80081D2B123910
- SUPERCUT 67 L, 0.125 W, 0.025 Thick, Carbon Steel 208498
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 440386
- Lenox Band Saw Blades