customer-service Help
Lenox

Band Saw Blade, 6 ft. 11-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  6 ft. 11-1/2 in L,  1/4" W,  6 TPI,  0.025" Thick,  Steel 1829518
Tap to zoom
Hover or click to zoom
$45.53
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/4"
See full product details
Orders over $75 ship free.

Total: $45.53

Lenox #1829518 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 6 ft. 11-1/2 in
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 83-1/2 in
  • Blade Material: Steel
  • Blade Series: Diemaster 2
  • For Material Width: 1 in to 2 in
  • For Material Thickness: 1/4 in to 5/8 in
  • Cutting Edge Style: Hook
  • Blade Width: 1/4 in
  • Tip Material: Bi-Metal
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Thickness: 0.025 in
  • Use Case: General/Maintenance
  • Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 83-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #1829518