Lenox

Band Saw Blade, 6 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  6 ft. 11 in L,  1/2" W,  14/18 TPI,  0.025" Thick,  Steel 77893D2B62110
Hover or click to zoom Tap to zoom
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
See full product details
$45.53

Subtotal: $45.53

Lenox #77893D2B62110 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 6 ft. 11 in
  • Width: 1/2"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length: 83 in
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.025 in
  • Use Case: General/Maintenance
  • Blade Width: 1/2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • For Material Thickness: 0 in to 1/8 in
  • For Material Width: 0 in to 1/4 in
  • Blade Material: Steel
  • Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 83 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #77893D2B62110

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.