Lenox
Band Saw Blade, 6 ft. 11 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7880251
- Mfr #: 98207D2B62110
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$31.00
Subtotal: $31.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #98207D2B62110
- Zoro #G7880251
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 6 ft. 11 in |
Width | 3/8" |
Blade Length | 83 in |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 3/8 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Cutting Edge Style | Variable |
Blade Series | Diemaster 2 |
Tip Material | Bi-Metal |
For Material Thickness | 0 in to 1/8 in |
Use Case | General/Maintenance |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 83 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #98207D2B62110
Explore more
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793137
- LENOX Band Saw Blade, 8 ft. 10 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 87306D2B82690
- LENOX Band Saw Blade, 9 ft. 9-5/8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 26445D2B92990
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87901CLB113505
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51788D2B123785
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 48588D2B82540
- LENOX Band Saw Blade, 19 ft. 2" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1833926
- LENOX Band Saw Blade, 19 ft. 3" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1840607
- LENOX Band Saw Blade, 17 ft. 5" L 1938564
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 442076
- SUPERCUT 71.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430400
- Lenox Band Saw Blades