Lenox
Band Saw Blade, 6 ft. 1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7865308
- Mfr #: 80788D2B61840
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
$29.29
Subtotal: $29.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 10 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 47834CLB103300
- LENOX Band Saw Blade, 10 ft. 10-1/4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792848
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 47312D2B123785
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1837645
- LENOX Band Saw Blade, 11 ft. 9 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 76980D2B113580
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 83413D2B144495
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 84863D2B123925
- LENOX Band Saw Blade, 22 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 80566D2B226935
- LENOX Band Saw Blade, 21 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel 47254D2B216400
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBAR14 -7'9
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430578
- Lenox Band Saw Blades