Lenox
Band Saw Blade, 6 ft. 1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7853085
- Mfr #: 53270D2B61835
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$31.37
Subtotal: $31.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #53270D2B61835 Specifications
- Zoro #: G7853085
- Mfr #: 53270D2B61835
- UPC #: 082472532708
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 1/4 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 72-1/4 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- For Material Width: 1/4 in to 1/2 in
- Cutting Edge Style: Variable
- Blade Material: Steel
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 72-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #53270D2B61835
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 6-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80451D2B123825
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80342D2B103135
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82346D2B134215
- LENOX Band Saw Blade, 16 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 89311D2B165055
- LENOX Band Saw Blade, 6 ft. 11 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1809096
- LENOX Band Saw Blade, 11 ft. 8-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1776567
- LENOX Band Saw Blade, 14ft 9" L, 3/4" W, 8/12 TPI 85684CLB144495
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- LENOX Band Saw Blade, 13 ft. 3 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1793522
- SUPERCUT 134-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 532173
- Lenox Power Saw Blades