Lenox
Band Saw Blade, 6 ft. 3 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7872527
- Mfr #: 86744D2B61905
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$34.19
Ships from United States
Subtotal: $34.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #86744D2B61905 Specifications
- Zoro #: G7872527
- Mfr #: 86744D2B61905
- UPC #: 082472867442
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft. 3 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Use Case: General/Maintenance
- Blade Length: 75 in
- For Material Width: 1/2 in to 3/4 in
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Blade Material: Steel
- For Material Thickness: 1/8 in to 1/4 in
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 75 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #86744D2B61905
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 87022D2B61945
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80223D2B82490
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80191D2B72285
- LENOX Band Saw Blade, 10 ft. 10-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 73229D2B103310
- LENOX Band Saw Blade, 19 ft. 1 in L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1793141
- LENOX Band Saw Blade, 9 ft. 4-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 79229D2B92850
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 18359D2B144545
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- M.K. MORSE - 13' 6" x 1" x 0.035 Challenger Structural 3/4 Band Saw Blade 9155341620BX1
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 440607
- Lenox Band Saw Blades