- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saw Blades
- /
- Band Saw Blades
- /
- Band Saw Blade, 6 ft. 3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
Lenox
Band Saw Blade, 6 ft. 3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7844798
- Mfr #: 26353D2B61850
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.19
Lenox #26353D2B61850 Specifications
- Zoro #: G7844798
- Mfr #: 26353D2B61850
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 3/4 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Material Width: 1/4 in to 1/2 in
- Blade Series: Diemaster 2
- For Material Thickness: 0 in to 1/8 in
- Blade Width: 1/2 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Length: 72-3/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Cutting Edge Style: Variable
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 72-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #26353D2B61850
Explore more
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 93328RPB72360
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 34305D2B134115
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 48035D2B113355
- LENOX Band Saw Blade, 19 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 62871D2B195815
- LENOX Band Saw Blade, 6 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 88267D2B62055
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 6 TPI, 0.035" Thick, Carbon Steel ZHBGR06 -11'6
- Lenox Power Saw Blades