Lenox
Band Saw Blade, 6 ft. 3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Mfr # 26667D2B61850
- Zoro # G7845008
$29.29
/ea
Subtotal: $29.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 16 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793133
- LENOX Band Saw Blade, 16 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1852025
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 87933CLB144420
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 79597D2B123660
- LENOX Band Saw Blade, 16 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1815046
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80274D2B123810
- LENOX Band Saw Blade, 17 ft. L, 1/2" W, 3 TPI, 0.035" Thick, Steel 26986D2B175180
- LENOX Band Saw Blade, 19 ft. 2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 86372D2B195840
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 25934D2B134015
- SUPERCUT 110.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 210248
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 430073
- Lenox Band Saw Blades