Lenox
Band Saw Blade, 6 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7874837
- Mfr #: 89048D2B61945
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$34.19
Subtotal: $34.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #89048D2B61945 Specifications
- Zoro #: G7874837
- Mfr #: 89048D2B61945
- UPC #: 082472890488
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft. 4-1/2 in
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Material: Steel
- Blade Thickness: 0.025 in
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 0 in to 1/4 in
- Use Case: General/Maintenance
- Blade Length: 76-1/2 in
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 76-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #89048D2B61945
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 78817D2B61840
- LENOX Band Saw Blade, 6 ft. 3 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 78452D2B61905
- LENOX Band Saw Blade, 6 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 77893D2B62110
- LENOX Band Saw Blade, 12 ft. 7-1/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1776565
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53134D2B123785
- LENOX Band Saw Blade, 11 ft. 8 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 88004D2B113555
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- LENOX Band Saw Blade, CL 19 8x1 .035 6/10 VVR CL17038CL19667
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52066D2B72375
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 511604
- Lenox Power Saw Blades