Lenox
Band Saw Blade, 6 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 77300D2B61930
Zoro # G7860049
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80249D2B103100
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series 28758RPB154570
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1868400
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series 93218RPB123660
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series 34212CLB113505
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1792999
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 18695D2B113505
- LENOX Band Saw Blade, 29 ft. L, 2-5/8" W, 1.4/2 TPI, 0.063" Thick, Steel, Classic Pro Series 1868596
- LENOX Band Saw Blade, 11 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1850631
- DOALL SILENCER GP - 5'4-1/2inX1/2X.025 14T - BAND SAW BLADE 303-019064.500
- SUPERCUT 62-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 525199
- Lenox Band Saw Blades