Lenox
Band Saw Blade, 6 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7870226
- Mfr #: 83942D2B61930
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$32.01
Subtotal: $32.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #83942D2B61930 Specifications
- Zoro #: G7870226
- Mfr #: 83942D2B61930
- UPC #: 082472839425
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 4 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Material: Steel
- Blade Width: 3/8 in
- Cutting Edge Style: Variable
- Blade Length: 76 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/4 in to 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 76 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #83942D2B61930
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 5-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 89962D2B61970
- LENOX Band Saw Blade, 6 ft. 7 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 89202D2B62005
- LENOX Band Saw Blade, 6 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 88267D2B62055
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1807302
- LENOX Band Saw Blade, 24 ft. 11 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1805794
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 87882CLB103050
- LENOX Band Saw Blade, 21 ft. 1" L 27736RPB216400
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 11111D2B154675
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 97891QPB144420
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 390438
- Lenox Power Saw Blades