Lenox
Band Saw Blade, 6 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7879000
- Mfr #: 96497D2B61955
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.87
Lenox #96497D2B61955 Specifications
- Zoro #: G7879000
- Mfr #: 96497D2B61955
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 5 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- For Material Thickness: 0 in to 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 77 in
- For Material Width: 0 in to 1/4 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Blade Width: 1/4 in
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 77 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #96497D2B61955
Explore more
- Lenox Band Saw Blade, 6 ft. 5-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1788752
- Lenox Band Saw Blade, 12 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 80014D2B123810
- Lenox Band Saw Blade, 5 ft. 4-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 14459D2B51640
- Lenox Band Saw Blade, 13 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 28315D2B133960
- Lenox Band Saw Blade, 11 ft. 4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 29211D2B113455
- Lenox Band Saw Blade, 10 ft. 1 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1818496
- Lenox Band Saw Blade, 11 ft. 6 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 73017D2B113505
- Lenox Band Saw Blade, 10 ft. 11-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1807992
- Morse Band Saw Blade, 7 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBDR14-7'10
- Starrett Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-11-01
- Westward Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 46TX63
- Lenox Band Saw Blades