customer-service Help
Lenox

Band Saw Blade, 6 ft. 6-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  6 ft. 6-1/2 in L,  1/2" W,  6/10 TPI,  0.025" Thick,  Steel 26858D2B61995
Tap to zoom
Hover or click to zoom
$38.54
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
See full product details
Orders over $75 ship free.

Total: $38.54

Lenox #26858D2B61995 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 6 ft. 6-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 6/10
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.025 in
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • Blade Length: 78-1/2 in
  • For Material Width: 1/2 in to 1 in
  • Cutting Edge Style: Variable
  • Use Case: General/Maintenance
  • Blade Material: Steel
  • For Material Thickness: 1/8 in to 1/4 in
  • Blade Width: 1/2 in
  • Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 78-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in

Reviews of Lenox #26858D2B61995