Lenox
Band Saw Blade, 6 ft. 6-3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7834246
- Mfr #: 1767763
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$31.03
Subtotal: $31.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1767763 Specifications
- Zoro #: G7834246
- Mfr #: 1767763
- UPC #: 781303011367
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 6-3/4 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- Blade Length: 78-3/4 in
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Cutting Edge Style: Standard
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 78-3/4 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1767763
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 14066D2B103100
- LENOX Band Saw Blade, 11 ft. 3-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 67805D2B113440
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1767939
- LENOX Band Saw Blade, 6 ft. 1 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 79224D2B61855
- LENOX Band Saw Blade, 9 ft. 2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 81908D2B92795
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 81736D2B82690
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- LENOX Band Saw Blade, 15 ft. 4" L, Tip Material: Metal 25757GTB154675
- LENOX Band Saw Blade, 18 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 79020D2B185590
- M.K. MORSE - 12' x 1-1/4" x 0.042 Bimetal Matrix II 6/10 Band Saw Blade 3961681440BX1
- Lenox Band Saw Blades