Lenox
Band Saw Blade, 6 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7877497
- Mfr #: 94465D2B61995
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 6 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$38.58
Ships from United States
Subtotal: $38.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #94465D2B61995 Specifications
- Zoro #: G7877497
- Mfr #: 94465D2B61995
- UPC #: 082472944655
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 6 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Material: Steel
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 78 in
- For Material Thickness: 0 in to 1/8 in
- Blade Width: 3/8 in
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 78 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #94465D2B61995
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 52171D2B134115
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 89590QPB154570
- LENOX Band Saw Blade, 13 ft. 4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1812523
- LENOX Band Saw Blade, 8 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 77438D2B82465
- LENOX Band Saw Blade, 16 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 80052D2B164955
- LENOX Band Saw Blade, 22 ft. 6 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1812998
- LENOX Band Saw Blade, 13 ft. 1" L, 1" W, 6/10 TPI 29174CLB133990
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Band Saw Blade, 14 ft. 6" L, Blade Series: Rx+ 27851RPB144420
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 5' 4-1/2" Long x 1/2" Wide, 6 TPI x 0.025 Thick 12884D2B51638
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 202748
- Lenox Power Saw Blades