Lenox
Band Saw Blade, 6 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7850197
- Mfr #: 48490D2B62005
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$38.93
Subtotal: $38.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #48490D2B62005 Specifications
- Zoro #: G7850197
- Mfr #: 48490D2B62005
- UPC #: 082472484908
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.035 in
- For Material Width: 1/4 in to 1/2 in
- Blade Length: 79 in
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Cutting Edge Style: Standard
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 79 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #48490D2B62005
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 26537D2B61980
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 98912D2B61830
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 77982D2B62085
- LENOX Band Saw Blade, 5 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 77202D2B51785
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51781D2B113580
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1865440
- LENOX Band Saw Blade, 8 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80981D2B82565
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52764D2B144370
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 4-6 TPI 333-246174.000
- SUPERCUT 93-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 429299
- Lenox Power Saw Blades