Lenox
Band Saw Blade, 6 ft. 7 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7873391
- Mfr #: 87437D2B62005
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 7 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$31.03
Subtotal: $31.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #87437D2B62005 Specifications
- Zoro #: G7873391
- Mfr #: 87437D2B62005
- UPC #: 082472874372
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 7 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Cutting Edge Style: Variable
- Blade Width: 1/4 in
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 0 in to 1/4 in
- Blade Material: Steel
- Blade Length: 79 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 79 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #87437D2B62005
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1794409
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 26081D2B123925
- LENOX Band Saw Blade, 20 ft. 2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 78349D2B206145
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 14122D2B103315
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 94280D2B113370
- LENOX Band Saw Blade, 18 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 89440D2B185665
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- LENOX Band Saw Blade, 11 ft. 6 x 1 x 0.035, 5/7T 1970738
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- SUPERCUT 206.75-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 448320
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 400045
- Lenox Power Saw Blades