Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 6 ft. 7 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  6 ft. 7 in L,  1/4" W,  6 TPI,  0.025" Thick,  Steel 86535D2B62005
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.53
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 6 ft. 7 in
See full product details
Orders over $75 ship free.
Total: $45.53

Lenox #86535D2B62005 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 6 ft. 7 in
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Thickness: 0.025 in
  • Cutting Edge Style: Hook
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/4 in
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Series: Diemaster 2
  • Blade Material: Steel
  • Blade Length: 79 in
  • For Material Width: 1 in to 2 in
  • Use Case: General/Maintenance
  • Tip Material: Bi-Metal
  • Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 79 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #86535D2B62005