Lenox
Band Saw Blade, 6 ft. 8-1/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7869027
- Mfr #: 82617D2B62040
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$36.19
Ships from United States
Subtotal: $36.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #82617D2B62040 Specifications
- Zoro #: G7869027
- Mfr #: 82617D2B62040
- UPC #: 082472826173
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 8-1/4 in
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Series: Diemaster 2
- Blade Material: Steel
- Blade Width: 3/8 in
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 80-1/4 in
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- For Material Width: 0 in to 1/4 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.025 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 80-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #82617D2B62040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52334D2B62085
- LENOX Band Saw Blade, 6 ft. 1 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 90044D2B61855
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 95336D2B61845
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 75720D2B72350
- LENOX Band Saw Blade, 9 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 97146D2B92745
- LENOX Band Saw Blade, 8 ft. 4-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1777455
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- M.K. MORSE - 13' 6" x 1" x 0.035 Bimetal Matrix II 10/14 Band Saw Blade 3955131620BX1
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 96252D2B92885
- Lenox Power Saw Blades