Lenox
Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7863558
- Mfr #: 80177D2B62030
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$37.46
Subtotal: $37.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80177D2B62030 Specifications
- Zoro #: G7863558
- Mfr #: 80177D2B62030
- UPC #: 082472801774
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft. 8 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Material: Steel
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Blade Length: 80 in
- For Material Width: 1/4 in to 1/2 in
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #80177D2B62030
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80180D2B62055
- LENOX Band Saw Blade, 6 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 88791D2B62070
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1804206
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 70890D2B72415
- LENOX Band Saw Blade, 6 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 66688D2B62070
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 26401D2B144395
- LENOX Band Saw Blade, 2" x 0.63mm, 2-3TPI MWP-10-A-LENOX 1899290
- LENOX 81/2X1/2X.025 Bandsaw Blade, Bimetal, 8 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 85245D2B82450
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-12-06
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-08-00-1/2
- Lenox Band Saw Blades