customer-service Help
Lenox

Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  6 ft. 8 in L,  1/2" W,  14 TPI,  0.035" Thick,  Steel 1780973
Tap to zoom
Hover or click to zoom
$45.16
Length: 6 ft. 8 in
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/2"
See full product details
Orders over $75 ship free.

Total: $45.16

Lenox #1780973 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 6 ft. 8 in
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Blade Length: 80 in
  • For Material Width: 1/4 in to 1/2 in
  • Blade Width: 1/2 in
  • Cutting Edge Style: Standard
  • Blade Material: Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • For Material Thickness: 0 in to 1/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Thickness: 0.035 in
  • Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 80 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #1780973