Lenox
Band Saw Blade, 6 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7852050
- Mfr #: 52397D2B62030
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$33.20
Subtotal: $33.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #52397D2B62030
- Zoro #G7852050
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 6 ft. 8 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 5 in to 8 in |
Blade Length | 80 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 3 |
Thickness | 0.035" |
Material | Steel |
Tooth Type | Straight |
Grade | Production |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Steel |
Blade Thickness | 0.035 in |
Tip Material | Bi-Metal |
Cutting Edge Style | Hook |
Blade Series | Diemaster 2 |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Use Case | General/Maintenance |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 80 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #52397D2B62030
Explore more
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 15186D2B103050
- LENOX Band Saw Blade, 11 ft. 2 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1804740
- LENOX Band Saw Blade, 5 ft. 8-1/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1764731
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 88344D2B92995
- LENOX Band Saw Blade, 18 ft. 9 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1809660
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 26860D2B92770
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1814861
- LENOX Band Saw Blade, 14 ft. 6-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 35972D2B144430
- LENOX Band Saw Blade, 17 ft. 1-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 39179D2B175220
- SUPERCUT 72.5-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 402674
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal 91510-07-09-1/2
- Lenox Power Saw Blades