Lenox
Band Saw Blade, 6 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7877147
- Mfr #: 93825D2B62030
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$38.41
Subtotal: $38.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #93825D2B62030 Specifications
- Zoro #: G7877147
- Mfr #: 93825D2B62030
- UPC #: 082472938258
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 8 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Use Case: General/Maintenance
- Cutting Edge Style: Hook
- For Material Width: 1 in to 2 in
- Blade Width: 1/2 in
- For Material Thickness: 1/4 in to 5/8 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- Blade Length: 80 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 80 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #93825D2B62030
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 5-3/4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 95252D2B61975
- LENOX Band Saw Blade, 6 ft. 5-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 77647D2B61970
- LENOX Band Saw Blade, 5 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 92977D2B51640
- LENOX Band Saw Blade, 5 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1770660
- LENOX Band Saw Blade, 7 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 86627D2B72135
- LENOX Band Saw Blade, 8 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 78301D2B82640
- LENOX Carbide Band Saw Blade Carbide Bit 12714MGB93025
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 76809D2B41500
- LENOX BandSaw Blade, WB 13 2X1 1/4 .042 1.1 HR 89197WBB134015
- STARRETT Band Saw Blade, 22 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal 99933-22
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81711D2B144420
- Lenox Band Saw Blades